NETGEAR | GS305-100PAS
GB Ethernet Unmanaged Switch, Soho, 5-Port, 10/100/1000 Mbps, PoE, 128 Kilobyte Buffer, 5 Volt DC 0.7 Ampere 2.34/0.45 Watt Power Supply, Metal Enclosure, Plastic Connector

MFR PART #  GS305-100PAS
PART #  766499
Minimum 1 Each
Call for Availability

Description

This item is discontinued by supplier. There is no suggested replacement.

Features

  • Auto-MDI/MDIX Eliminates the Need for Crossover Cables
  • LED Indicators for Ease of Use
  • Energy-Efficient Technology for Power Savings
  • Fanless Design for Silent Operation
  • Auto-Negotiation for Automatic Connection at the Highest Common Speed Between Swit and an End Device
  • Non-Blocking Switching Architecture for Maximum Throughput at Wire Speed
  • 802.1P QOS for Traffic/Frame Prioritization
  • Plug and Play
  • No Setup Required
  • Durable and Rugged Metal Case
  • Desktop or Wall Mountable
  • GS324 is also Rackmount(Rackmount Kit Included)
  • Ideal for Small Office and Home Networks
  • Standards Based Technology Ensures Interoperability with any Standards Based Devices in the Existing Network
  • Power up to 4 PoE Capable Devices (15.4 Watt per Device up to 53 Watt Total oE Power) (GS308P Only)
  • 802.3af Power Over Ethernet (PoE) for IP Cameras, VoIP/Internet-Based Phones, Wireless Access Points (GS308P Only)

Specifications:

Type CONTROL PANEL
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.