VERTIV | GXT5-3000LVRT2UXLTAA
Double Conversion 0.9 Output Power Factor Energy Star 2.0 certified with NEMA L5-30P plug, Colored Graphic LCD, Extended Runtime Capability 3-Year Warranty with Optional Extended 2-year Warranty

MFR PART #  GXT5-3000LVRT2UXLTAA
PART #  10311778
Minimum 1 Each
Call for Availability

Description

The Vertiv Liebert GXT5 TAA-compliant online UPS, with a capacity of 3000VA/2700W, is a 2U compact and efficient UPS solution for ensuring the health and availability of IT infrastructure in centralized and edge applications. With online, double conver sion technology, the UPS protects critical equipment against outages and every type of power disturbance without drawing on battery power, extending battery life and minimizing replacements. It can support a wide range of power environment including 11 0/115/120V AC power and has scalable runtime options with matching external battery cabinets to offer extra time during an outage to support critical equipment and activity. The UPS design includes hot-swappable batteries and all hardware for installin g it as a tower or in an equipment rack. This single-phase UPS is Energy Star 2.0 certified and offers leading normal mode power efficiency and Eco-mode for ultimate efficiency levels. Add RDU101 SNMP/Webcard for remote management.

Features

  • Reliable, easytomanage power protection and battery backup with 3000VA (2700W) capacity
  • High power factor (0.9) for more usable power, which allows more connected loads saving space and costs.
  • Energy Star 2.0 certified with active ECO mode efficiency up to 98%
  • With TAA compliance, this UPS ensures safe operation in government or governmentaffiliated environment
  • Has scalable runtime options with external battery cabinets for extended uninterrupted power

Specifications:

UNSPSC Code 39121011

Data Sheets

SAFETY DATASHEET

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.