VERTIV | GXT5-750LVRT2UXL
Vertiv Liebert GXT5, 750VA/750W, 120V Online Double Conversion 2U Rack/Tower (GXT5-750LVRT2UXL)

MFR PART #  GXT5-750LVRT2UXL
PART #  9837437
Minimum 1 Each
Call for Availability

Description

The Vertiv Liebert GXT5 UPS, with a capacity of 750VA/750W, is a 2U compact and efficient UPS solution for ensuring the health and availability of IT infrastructure. With online, double conversion technology, the Vertiv Liebert GXT5 UPS protects critic al equipment against outages and every type of power disturbance without drawing on battery power, extending battery life and minimizing replacements. This can support as wide range of power environment including 110/115/120/125V AC power and has scala ble runtime options with matching external battery cabinets to offer extra time during an outage to support critical equipment and activity. The UPS design includes hot-swappable batteries and all hardware for installing it as a tower or in an equipmen t rack. This single-phase UPS is ENERGY STAR 2.0 certified and offers leading normal mode power efficiency and Eco-mode for ultimate efficiency levels. The unit includes a rack mounting hardware kit and base for tower installation in open environments. It has a three-year factory warranty. The Vertiv Liebert GXT5 offers premium power protection for critical infrastructure in centralized and edge applications.

Features

  • Vertiv Liebert GXT5 UPS - 750VA/750W 120V, Online Rack Tower Energy Star - Double Conversion, 2U, Optional RDU101 Card, Color/Graphic LCD, 3-Year Warranty

Specifications:

Size 750
Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Data Sheets

BROCHURE
BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.