COMMSCOPE ANDREW SOLUTIONS | H11MP-602
6-1/8 in EIA Male Flange without gas barrier for 4 in HJ11-50 air dielectric cable

MFR PART #  H11MP-602
PART #  467565
Minimum 1 EACH
Call for Availability

Specification Description

Flange
Operating Frequency Band: 0 - 860 MHz
Insertion Loss (Typical): 0.05 dB
VSWR: 1.04 At 40 - 2300 MHz
Peak Power Maximum: 1890 kW
Diameter: 206.25 mm (8.12 Inch)
Length: 215.90 mm (8.50 Inch)
DC Test Voltage: 28 Kilo-Volt
Return Loss: 35.00 dB At 40 - 2300 MHz
Nominal Size: 4 Inch
Operating Temperature: -40 to 150 deg C (-40 to 302 deg F)
Cable Impedance: 50 Ohm
Connector Impedance: 50 Ohm
Insulation Resistance (Minimum): 5000 mOhm
Average Power: 57 kW At 900 MHz
Interface: 6-1/8 Inch EIA Male Flange
Storage Temperature: -70 to 100 deg C (-94 to 212 deg F)
RF Operating Voltage (Maximum, VRMS): 9721 Volt
Gas Barrier: No
Inner Contact Plating: Silver
Body Style: Straight
Mounting Angle: Straight
Outer Contact Attachment Method: Tab-Flare
Inner Contact Attachment Method: Thread-In Stub
Outer Contact Plating: Unplated

Specifications:

Device MISC
Technology ACCESSORY

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.