HUBBELL PREMISE WIRING | H2S8042
Cabinet, Server, 80"H42"D, M6Rails, Bk, Std

MFR PART #  H2S8042
PART #  428741
Minimum 1 EACH
Call for Availability

Description

Cabinet, Server-Design, with split side cover; 84"H x 30" x 36"D, 43 Rack Units. Perforated front and rear doors optimize air flow; RMU identification markings on rails; vertical rails with cutouts to allow mounting of power strips and other accessorie s; vertical mounting rails adjustable in 0.5" increments; rails M6 Cage Nut Design (includes 50 cage nuts per server cabinet); bottom open for unrestricted cable entry; top allows for cable entry, cooling options and direct ladder rack mounting. 14ga C RS frame weldment, 12ga vertical rails, 14ga sides and doors; integrated lock, single front and rear doors and sides; leveling feet; 2,000 lb static load capacity. Black powder coat finish

Specification Description

RoHS: Y

Specifications:

Airflow FRONT-TO-REAR
Color BLACK
Material STEEL
Overall Depth 42"
Model SERVER
Overall Width 24"
Mounting Width 19"
Rack Units 43U
Multi-compartment NO
Nema Rating NO
Overall Height 80"
Rail Style SQUARE-PUNCHED
Seismic Rating NO
Type FREE-STANDING
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.