
Specification Description
Female Connector With Gas Barrier
Type: 7-16 DIN Female
Operating Frequency Band: 0 - 5200 MHz
Insertion Loss (Typical): 0.05 dB
VSWR: 1.02 - 1.11
RF Operating Voltage (Maximum, VRMS): 1415 Volt
Average Power: 3 kW At 900 MHz
Diameter: 37.59 mm (1.48 Inch)
DC Test Voltage: 4 Kilo-Volt
Peak Power Maximum: 40 kW
Operating Temperature: -40 to 150 deg C (-40 to 302 deg F)
Return Loss: 41.00 - 26.00 dB
Cable Impedance: 50 Ohm
Connector Impedance: 50 Ohm
Interface Durability: 500 Cycles
Insulation Resistance (Minimum): 5000 mOhm
Nominal Size: 7/8 Inch
Storage Temperature: -70 to 100 deg C (-94 to 212 deg F)
Interface: 7-16 DIN Female
Length: 86.61 mm (3.41 Inch)
Inner Contact Attachment Method: Self-Tapping
Inner Contact Plating: Silver
Outer Contact Plating: Silver
Body Style: Straight
Mounting Angle: Straight
Outer Contact Attachment Method: Tab-Flare
Gas Barrier: Yes
Specifications:
UNSPSC Code | 39121414 |
---|
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.