HUBBELL PREMISE WIRING | HC6AGN07
P-Cord, Ascent, Cat6A, Slim, Black, 7Ft

MFR PART #  HC6AGN07
PART #  833861
Minimum 1 Each
Call for Availability

Description

Patch Cord, Ascent Category 6A. Cable Construction: Conductor, 26 AWG Stranded; Jacket, Flame-Retardant PVC - CM Rated. Strain Relief: Plug and boot constructed from clear polycarbonate. Snagless Design: Easy to route and cable manage without latch get ting caught. Ascent sled technology improves crosstalk providing increased performance; double jacket increases intra-cable separation. 10-Gigabit Application Assurance; PoE+ Ready. TIA-568-C.2 Category 6A Component; UL Listed 1863; ETL Verified

Specification Description

RoHS: Y
iSTATION Front Loading Frame/Module Units: Category 6A
iSTATION Front Loading Frame/Unloaded Module Color: Unshielded
iSTATION AV Module Type: Black

Specifications:

Category CATEGORY 6A
Color GREEN
Connector Type RJ45 TO RJ45
Lengths 7 FT. | 2.13 M
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS
UNSPSC Code 43223303

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.