COMPREHENSIVE CONNECTIVITY | HD-HD-10EST
Standard Series HDMI High Speed with Ethernet Cable 10ft

MFR PART #  HD-HD-10EST
PART #  1049673
Minimum 1 Each
In Stock

Description

Comprehensive Standard Series High Speed HDMI cables with Ethernet combine High Speed HD performance and great value without sacrificing reliability. Comprehensive Standard Series High Speed HDMI Cables combine High Definition video, multi-channel audi o and network connectivity all in one cable at a great price! These cables are perfect for education, government, residential or any application where staying on budget is of primary importance. Standard Series High Speed HDMI Cables feature speeds of up to 10.2 Gbps, 4Kx2K resolution support, Deep Color, Dolby TrueHD and DTS-HD Master audio, and an audio return channel. These high value HDMI cables also have included bi-directional Ethernet capability built in for networking applications without ha ving to use additional wires. Molded gold plated Male "A" type connectors on each end provide superior connectivity. Our Standard Series HDMI High Speed cables are ATC Certified, UL Listed, RoHS Compliant and are covered under our Lifetime Warranty for a lifetime of worry-free performance. Since 1974, Comprehensive connectivity solutions have been trusted by Pro AV and I.T. systems integrators because of their legendary reliability, performance and value. That’s why Comprehensive products can be fou nd worldwide in boardrooms, classrooms, data centers, schools, government installations, stadiums, broadcast studios, stages and other mission critical applications.

Features

  • 4K x 2K Support (up to 25ft)
  • Full HD 1080p (up to 50ft)
  • High Speed up to 10.2 Gbps
  • 28 AWG Construction
  • Ethernet Capable
  • Deep Color
  • 5.1/7.1 Lossless Dolby TrueHD and DTS-HD Surround Sound
  • Audio Return Channel
  • ATC Certified
  • Gold Plated HDMI maletors
  • Triple Shielded
  • UL listed and RoHS Compliant
  • Lifetime Warranty

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.