COMPREHENSIVE CONNECTIVITY | HD18G-50PROBLKA
Pro AV/IT Certified 18Gb 4K High Speed HDMI Cable with ProGrip 50ft Black (active)

MFR PART #  HD18G-50PROBLKA
PART #  977619
Minimum 1 Each
In Stock

Description

Comprehensive’s Pro AV/IT Certified full 18Gbps 4K (End to End) HDMI Cables are full UHD with Deep Color and High Dynamic Range support that give you the full 4K experience as it was meant to be. These next generation 4K HDMI cables are also the ONLY H DMI cables specifically designed for systems integrators, corporate, government, medical and other demanding business environments. State-of-the-art performance features: full UltraHD 4K@60Hz 4:4:4 chroma sampling and 18Gbps bandwidth rating (End to En d), is integrated with exclusive commercial features: ProGrip connector technology, SureLength indicators molded into each cable, 25ft, 35ft and 50ft lengths utilize advanced active chip technology to deliver a full 4K 18Gb signal with 4:4:4 Color Spac e signal (25ft, 35ft, 50ft are active and directional). And of course the best durability and reliability in the business making this the perfect cable choice for all your 4K and High Speed HDMI display needs. Comprehensive Pro AV/IT HDMI cables have f ull 18G performance and come equipped with all the latest HDMI features including Ultra HD 4K@60Hz 4:4:4 chroma sampling, transmission of High Dynamic Range (HDR) video, up to 32 audio channels with ARC, support for wide angle theatrical 21:9 aspect ra tio as well as true commercial grade construction with professional features not found anywhere else. Comprehensive’s exclusive ProGrip connector helps secure the connection with up to 16lbs of retention force to prevent cables from being unintentional ly disconnected. Other exclusive features are Comprehensive’s SureLength cable length indicators that clearly indicate the length of each cable on the connector mold - huge time savers for installers who are constantly sorting out lengths preparing for jobs! Comprehensive Pro AV/IT cables are constructed using a true professional grade 99.9% High Purity copper 24 or 26 awg center conductor and a premium low capacitance dielectric that provides significantly improved performance compared to standard HDMI cables. Triple shielding including 85% tinned copper braid shielding provides superior rejection of EM and RF interference. Our flexible jacket with UL/CL3 ratings makes this cable perfect for any commercial or residential installation. Heavy Duty construction and secure molded strain relief provides unsurpassed durability; not to mention a Hassle-Free Lifetime Warranty. Since 1974, Comprehensive Pro AV/IT Series Cables have been trusted by Pro AV and IT systems integrators because of their leg

Features

  • Certified 18Gbps High Speed (End to End)
  • UltraHD 4K@60 4:4:4 Deep Color Sampling (4096x2160p)
  • Gauge: Up to 15ft: 26AWG. 20ft and up: 24AWG, Please note: Lengths 25ft, 35ft, 50ft are active and directional
  • Supports High Dynamic Range (HDR)
  • ProGrip coector utilizes up to 16 lbs of retention force to help keep connector in place
  • SureLength indicators on the connector heads make it easy to organize for installations
  • Supports Deep Color and x.v. Color
  • Heavy Duty commercial grade construction - built o last
  • Simultaneous delivery of dual video streams to multiple users on the same screen
  • 5.1/7.1 Lossless Dolby TrueHD and DTS-HD Surround Sound
  • Supports CEC Extension commands and functions, HDMI Ethernet channel, and ARC features
  • Up to 32 audio chanls (LPCM) and 21:9 aspect ratio
  • Multi-Stream Audio (up to 4)
  • 24 or 26 gauge 99.9% High Purity Copper Center Conductor
  • Molded 24k Gold Plated HDMI male connectors on each end
  • CL3 rated jacket for easy installation
  • RoHS Certified
  • Lifetime Warranty

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.