
Description
WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.
These Klein Tools Heavy Duty Lineman’s Pliers have high-leverage streamline design with cross-hatched knurled jaws. They are truly heavy duty pliers with thicker dipped "handform" handles, providing more comfort and effectiveness. They are made of forged steel with induction hardened knives for long lives.
Features
- High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs
- Heavy-duty, thicker dipped handles are more comfortable and easier to grab with gloved hands
- Hot-riveted joint ensures smooth action and no handle wobble
- Induction hardened cutting knives for long life
- Streamlined design with sure-gripping, cross-hatched knurled jaws
- Precision-hardened plier head for on-the-job toughness
- Unique handle tempering helps absorb the "snapwhen cutting wire
- "Handform" handles for full gripping and cutting power
- Custom, US-made tool steel
Specification Description
Material: Galvanized Steel
Cable Diameter: 1.00" to 1.49" (25.4 to 37.85 mm)
Mesh Length: 36" (914.4 mm)
Maximum Safe Load: 1920 lb (871 kg)
Weight: 1.0 lb (0.5 kg)
Specifications:
Drive / Blade | NONE |
---|---|
Length | 9.1/2 |
Material | STEEL |
Product Type | PLIERS - COMBINATION |
Width / Diameter | 1.1/4 |
UNSPSC Code | 27112100 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.