COMMSCOPE SYSTIMAX SOLUTIONS | HGS620 | 760152801
GigaSPEED X10D Shielded High Density Information Outlet (ability to adapt to M-Series and Keystone)

MFR PART #  HGS620  | 760152801
PART #  436215-PMU
Minimum 1 EACH
Call for Availability

Description

The SYSTIMAX GigaSPEED X10D shielded high density information outlet is the latest result of many years of continuous product development at CommScope Labs and features a patent pending flexible mounting system that enables a single connector to mount in three separate openings (high density, M-Series, and keystone). The HGS620 has a rugged, full-metal construction and allows for multiple size cable terminations for F/UTP and S/FTP installation (0.270 inches up to .300 inches diameter over jacket).

When used with the SYSTIMAX GigaSPEED X10D F/UTP modular panels, cable length is dramatically reduced in a channel configuration. CommScope engineers pushed the threshold and reduced the original 15 meter cable length requirement to 5 meters for 3 or 4 connector channels and only 3 meters for 2 connector channels - a more than 65 percent reduction in short channel length. These new short cable requirements give CommScope customers the design freedom to build a Category 6A infrastructure that meets their needs without the hassles of inefficient spacing and slack storage.

Features

  • Architectural design and flexibility - supports 5 meter cables in 3 and 4 connector channels, 3 meter cables in 2 connector channels and cross connect cords down to 1 meter
  • Allows for multiple size cable terminations 0.270 inches up to 0.300 in. diameter over jacket and flame ratings: F/UTP and S/FTP
  • Universal design and label supports both T568 A & B wiring
  • Black icons provided in strip of three: VOICE, DATA and BLANK and are also sold separately in bulk packs, available in green, blue, red, black, white and yellow
  • Trade Agreements Act (TAA) compliant
  • Rugged, full-metal construction
  • Termination time decreased when using the HGS-TT-S termination tool and GigaSPEED X10D F/UTP 91B Series Cables
  • Patent pending flexible mounting system enables a single connector to mount in three separate openings: HD (High Density), M-Series and Keystone. Basic mounting footprint is high density. Keystone clips are available for mounting in Keystone openings. M-S
  • IDC connector terminations on rear of base allow quick and easy installation of 22 to 24 AWG cable
  • Qualifies for the SYSTIMAX 20-Year Extended Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED X10D F/UTP channel

Specifications:

Category CATEGORY 6A
Number of Ports 1
Termination 110
Wiring A/B UNIVERSAL
UNSPSC Code 39121444

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.