KEYSCAN | HID-C1386MG
ISO Prox II Graphics Quality Proximity Card with Magnetic Stripe

MFR PART #  HID-C1386MG
PART #  540423
Minimum 1 PACK
Call for Availability

Description

125 kHz Proximity Card with Magnetic Stripe - Keyscan 36-Bit Format

Must be a reseller to purchase this product

Features

  • 125 kHz Proximity Card
  • Keyscan 36 bit Wiegand format for an extra layer of security
  • Works with Keyscan 125 kHz Proximity Readers (HID6005B, HID-5365, HID-5395, HID-5455, HID-5355KP, HID-5375)
  • Cards can be printed from edge-to-edge on both sides (excluding Keyscan logo position, card # and mag stripe area on card back)
  • Cards have a glossy finish on both sides for best quality dye sublimation printing results
  • Package of 50 printable cards with 1/2 in. ABA standard Mag Stripe

Specifications:

Color WHITE
Dimensions 3" X 2" (APPROX.)
Format 26-BIT
Frequency 125 KHZ
Product Type ISO CARD FOR PRINTING
Read Format MAGNETIC STRIPE
Sales Category ELECTRIC CARDS AND FOBS
Slotting SLOT ON HORIZONTAL ORIENTATION
UNSPSC Code 43211700

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.