SCHLAGE (ALLEGION BRAND) | HK-2-F3
Biometric Hand Geometry Reader, 12 to 24 VAC/DC 50/60 Hertz, 7 Watt, 8.85" Width x 8.55" Depth x 11.65" Height, With Memory

MFR PART #  HK-2-F3
PART #  477182
Minimum 1 EACH
In Stock

Features

  • Convenience of Multiple Credential Options Such as Proximity, Magnetic Stripe, Barcode HID iCLASS and MIFARE
  • Field Installable Ethernet Module
  • Outdoor Enclosure Options that Make the Handkey II an Ideal Solution for Outdoor Usage
  • Field Upgradable and xpandable Memory Options from 512 To 259,072 Users for Scalable Security that Grows with Your Needs
  • Three User Definable Outputs to Connect to Auxiliary Devices Such as Audible or Silent Alarms, Door Locks or Lighting Systems
  • Ability to Write the Industry’S Most Compact Biometric Template on a Card Instead of in Database Results in Higher Security and Unlimited User Capacity
  • Specially Formulated Antimicrobial Coating with Silver Ions on the Platen to Inhibit the Growth of Bacteria, Mold and Mildew t o Mitigate Hygiene Concerns
  • The Coating is Safe and Lasts for the Life of the Product
  • Blue Hand Outline on the Platen Facilitates Easy Enrollment and Reduces Error Rates During Verification

Specifications:

Biometric Read Format HAND GEOMETRY
Color BLACK
Environmental WEATHERPROOF
Mounting SURFACE MOUNT
Product Type BIOMETRIC
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.