PELCO | HKX8/10-1
Thermostatically Controlled Heater Kit for EHX8E and EHX10E Explosion-proof Enclosures. 107 Watts, 120 V AC

MFR PART #  HKX8/10-1
PART #  294534
Minimum 1 EACH
Call for Availability

Description

Thermostatically controlled heater kit for EHX8E and EHX10E explosion-proof enclosures. 107 watts, 120 V AC.

Must be a reseller to purchase this product

Features

  • Aluminum Construction
  • Adjustable Mounting Cradle
  • Available in 10.16 cm (4 in.), 15.24 cm (6 in.), and 20.32 cm (8 in.) Diameters
  • For use in a Variety of Harsh and Hazardous Environments, including Marine Environments
  • Meets NEMA Type 4X and IP66 Standds
  • Use with Fixed Mount or Explosion proof Pan/Tilt

Specifications:

Environment Type IN/OUT
Type HEATER
Special Property EXPLOSION-PROOF
Voltage/Current Type 120 VAC

Spec Sheet

Spec Sheet