PANDUIT | HLS-75R5
Hook And Loop Roll, 75’L (22.9m), .75"W (19.1mm), Green

MFR PART #  HLS-75R5
PART #  305001
Minimum 1 ROLL
In Stock

Features

  • Strip Ties (HLS) - Rolls perforated in convenient 6", 12" and 18" strips
  • 15’ & 75’ Rolls (HLM/HLS-15 & 75) - Can be cut to desired length, eliminating waste
  • Adjustable, releasable, and reusable hundreds of times - ideal for applications requiring frequent moves, adds, or changes
  • Hook and loop material maintains network data integrity by protecting against over-tensioning of high performance copper and fiber cables
  • Easy to use and operator safe with no sharp edges
  • Complementary mounts availableNote:Minimum 2" overlap required to achieve loop tensile rating

Specifications:

Type CABLES TIES AND ACCESSORIES