CEECO | HOB-331-F-RIL
Weather-resistant Phone with keypad & Blue Ring Indicator light. Attraractive & sturdy units are designed for indoors or partially protective outdoor areas.

MFR PART #  HOB-331-F-RIL
PART #  614090
Minimum 1 Each
Call for Availability

Description

Weather and vandal-resistant stainless steel phone in an open enclosure black housing with telephone emblem on sides that can be wall or pole mount. Designed for standard keypad dialing. Equipped with marine quality chrome tone dial keypad and mechanical hookswitch, ID window, (-RIL) Blue Ring Indicator Light added to the front panel for visual, 32" hearing aid compatible armored cord handset, and tamper resistant security screws. HOB models available in black, (-R) red, or (-S) stainless steel.

Reliable for your Emergency & Courtesy needs at universities, resident hall, campus, parks & more!

Features

  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-M) Completely sealed magnetic hookswitch (No Moving Parts)
  • (-IVC) Push button volume control with background noise reduction
  • (-BK) Braille Keypad-ACH**) Varies armored cord from length 14" to 72"
  • Example: -ACH14: 14" armored cord
  • (-CCH*) Industrial Strength Coiled Cord available 5’ 10’ & 15’ (feet)
  • - Example: -CCH5: 5’ long
  • (-ACHW) White handset or (-ACHR) Red handset
  • (-LB) Lanyard brackeandset with internal steel lanyard (braided metal rope) and lanyard mounting bracket that is secured onto panel for added strength
  • (-RIL) Blue Ring Indicator Light added to the front panel for visual
  • (-RIS) Blue Ring Indicator Strobe Light added to the top of phone housing (Requires external AC power)
  • Weather-resistant Open Enclosure Options (HOB):
  • Standard Black Housing with Telephone Emblem on Sides
  • (-R) Red Housing with Telephone Emblem on Sides
  • (-S) Stainless Steel Housing
  • Part # 301-006 Polounting bracket fits poles from 2.5" - 6"
  • Part # 301-064 Security Tool (Required for installation only when in a HOB or WPP Housing)

Specifications:

Call Waiting NO
Caller ID NO
Data Port NO
Display NO
Flash Key NO
Hold Button NO
Intercom NO
Headset Jack NO
Message Waiting NO
Mute Button NO
Redial NO
Speaker Phone NO
Type FEATURE PHONE
UNSPSC Code 43191508

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.