COMMSCOPE ANDREW SOLUTIONS | HPX15-77-D3M
4.6 m | 15 ft High Performance Parabolic Shielded Antenna, dual-polarized, 7.725-8.275 GHz, PDR84, gray antenna, enhanced white radome with flash, standard pack - two-piece reflector

MFR PART #  HPX15-77-D3M
PART #  468302
Minimum 1 EACH
Call for Availability

Features

  • Good RF pattern performance
  • Dual polarized capability
  • Low lifetime cost

Specification Description

Parabolic Shielded Antenna
Fine Elevation Adjustment: +/-3.6 Degree
Fine Azimuth Adjustment: +/-5 Degree
Side Struts (Included): 1 Inboard
Angle Alpha For MT Max: 110 Degree
Wind Velocity Operational: 110 km/h (68 mph)
Mounting Pipe Diameter: 115 mm (4.5 Inch)
Zcg Without Ice: 1306 mm (51 Inch)
Zcg With 1/2 Inch (12 mm) Radial Ice: 1372 mm (54 Inch)
Side Force (FS): 19652 N (4418 lbf)
Side Struts (Optional): 2 Outboard
Wind Velocity Survival Rating: 200 km/h (124 mph)
Twisting Moment (MT): 29828 N-m
Force On Inboard Strut Side: 35233 N (7921 lbf)
Axial Force (FA): 39672 N (8919 lbf)
Diameter (Nominal): 4.6 m (15 ft)
Operating Frequency Band: 7.725 - 8.275 GHz
Weight With 1/2 Inch (12 mm) Radial Ice: 952 kg (2099 lb)
Polarization: Dual
Radome Material: Enhanced
Antenna Color: Gray
Antenna Type: HPX - High Performance Parabolic Shielded Antenna, Dual-Polarized
Antenna Input: PDR84
Reflector Construction: Two-Piece Reflector
Radome Color: White
Flash Included: Yes

Specifications:

Device ANTENNA
Technology DAS

Spec Sheet

Spec Sheet