JET HARDWARE MFG CORP | HS2000
Key Machine, High Security, 8" Width x 10.5" Depth x 15" Height, Solid Cast, With (4) Cutter, (2) 2-Sided Tracer, (1) Adjustment Tool, (1) Bright LED Work Light, (1) Blade

MFR PART #  HS2000
PART #  CS468653
Minimum 1 Each
Call for Availability

Features

  • Originate High Security Keys by Using Space and Depth Guides
  • Bright LED Work Light
  • Spring Loaded Cross Plates for Precise Sidewinder Tracing and Cutting
  • Works for Sidewinder (Outside or Inside Worm Cuts) and Dimple Keys
  • Synchronized Pitch Angle Adjusble Jaws up to 45 Degree
  • Integrated Storage Drawer

Specifications:

Machine Type MANUAL
Product Type KEY CUTTING MACHINES
Sales Category KEY MACHINE
Voltage 120V AC
UNSPSC Code 46171500

Data Sheets

CATALOG PAGE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.