DSC | HS2016NKCP01
Power Series Neo Security Control Panel, 16.5 Volt AC, 40 VA, 50 - 60 Hz, 85 mA, 16 Zones Supported, 4 Wireless Repeaters, 47 + Master Access Codes

MFR PART #  HS2016NKCP01
PART #  732104
Minimum 1 Each
In Stock

Description

PowerSeries Neo by DSC redefines intrusion security by combining the flexibility of a modular, hardwired system with the simplicity of a wide range of wireless devices And peripherals, resulting in the most comprehensive hybrid system available in the market today.

Features

  • 6 on-board zones
  • Expandable to 16 wireless and hardwired zones
  • 2 PGM outputs: expandable to 22 (HSM2204, HSM2208)
  • Template programming
  • Connect up to 8 supervised keypads with keypad zones
  • 2 partitions, 500-event buffer, 48 user codes
  • Interconnectedke detector support with v1.2 allows for additional warning in potential life-threatening situations
  • PowerG - robust, industry leading commercial grade wireless
  • Simple partition management using Global keypads
  • Compatible with Alarm.com home automationsolutions with built-in Z-Wave capabilities through CDMA And HSPA (3G) communicators
  • User-friendly interfaces, Visual alarm verification, 2-way audio alarm verification via phone or cellular
  • Alternate communications via cellular and IP, local and remote downloading
  • Keypad zone expansion, hardwired zone, wireless zone expansion, PGM expansion, phone line supervision, siren supervision, bell output, SMS command and control, upload/download support, direct-connect (pc link) downloading support, interne t alarm communications, cellular alarm communications, battery required

Tech Info

UL/ULC Listed, FCC Certified, IC Compliant, SIA CP-01, CSFM Approved, CNC, Anatel Approved

Specifications:

Type CONTROL PANEL
Zones UNDER 8
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.