COMMSCOPE ANDREW SOLUTIONS | HSX15-64-D3M
4.6 m | 15 ft High Performance, Super High XPD Parabolic Shielded Antenna, dual-polarized, 6.425-7.125 GHz, PDR70, gray antenna, enhanced white radome with flash, standard pack - two-piece reflector

MFR PART #  HSX15-64-D3M
PART #  468554
Minimum 1 EACH
Call for Availability

Features

  • Very high XPD performance
  • Exceptional RF pattern performance
  • Low lifetime cost

Specification Description

XPD Parabolic Shielded Antenna
Fine Elevation Adjustment: +/-3.6 Degree
Fine Azimuth Adjustment: +/-5 Degree
Beamwidth (Horizontal): 0.7 Degree
Beamwidth (Vertical): 0.7 Degree
Side Struts (Included): 1 Inboard
VSWR: 1.06
Angle Alpha For MT Max: 110 Degree
Wind Velocity Operational: 110 km/h (68 mph)
Mounting Pipe Diameter: 115 mm (4.5 Inch)
Zcg Without Ice: 1306 mm (51 Inch)
Zcg With 1/2 Inch (12 mm) Radial Ice: 1372 mm (54 Inch)
Side Force (FS): 19652 N (4418 lbf)
Side Struts (Optional): 2 Outboard
Wind Velocity Survival Rating: 200 km/h (124 mph)
Radiation Pattern Envelope Reference: 2486A, 2488A
Twisting Moment (MT): 29828 N-m
Return Loss: 30.70 dB
Force On Inboard Strut Side: 35233 N (7921 lbf)
Axial Force (FA): 39672 N (8919 lbf)
Diameter (Nominal): 4.6 m (15 ft)
Cross Polarization Discrimination (XPD): 40 dB
Gain (Low Band): 46.9 dBi
Gain (Mid Band): 47.4 dBi
Gain (Top Band): 47.8 dBi
Operating Frequency Band: 6.425 - 7.125 GHz
FrontToBack Ratio: 79 dB
Weight With 1/2 Inch (12 mm) Radial Ice: 952 kg (2099 lb)
Polarization: Dual
Radome Material: Enhanced
Antenna Color: Gray
Antenna Type: HSX - High Performance, Super High XPD Parabolic Shielded Antenna, Dual-Polarized
Antenna Input: PDR70
Reflector Construction: Two-Piece Reflector
Radome Color: White
Flash Included: Yes

Specifications:

Device ANTENNA
Technology DAS

Spec Sheet

Spec Sheet