ALTRONIX | HUBSAT8D
8 Channel Passive UTP Transceiver Hub with Integral Camera Power, Video/Data up to 750 ft., 8 amp total current, individually selectable 24 V AC or 28 V AC PTC Class 2 power limited Outputs, Enclosure. 13.5"H x 13"W x 3.25"D, 115 V AC Input

MFR PART #  HUBSAT8D
PART #  393083
Minimum 1 EACH
Call for Availability

Description

8 Channel Passive UTP Transceiver Hub with Integral Camera Power, Video/ Data up to 750 ft., 8 amp total current, individually selectable 24 V AC or 28 V AC PTC Class 2 power limited outputs, encl. 13.5 in. in. H x 13 in. in. W x 3.25 in. in. D, 115 V AC Input, UL Listed (UL2044), c

Must be a reseller to purchase this product

Specifications:

Audio Support NO
Capacity 8 CHANNEL
Form Factor BOX
PTZ Control YES
Type TRANSCEIVER

Spec Sheet

Spec Sheet