ALTRONIX | HUBWAY162CD
Hubway16cd with 16 hubwayav video balun/ combiners for 24 V AC cameras

MFR PART #  HUBWAY162CD
PART #  393069
Minimum 1 EACH
Call for Availability

Description

16 Channel Passive UTP Transceiver Hub with Integral Camera Power, Video/ Data up to 750 ft., 10 amp total current, individually selectable 24 V AC or 28 V AC PTC Class 2 power limited outputs, 1U EIA 19 in. Rack Mount Chassis, 115 V AC Input, UL Listed (UL2044), c

Must be a reseller to purchase this product

Specifications:

Audio Support NO
Capacity 16 CHANNEL
Form Factor BOX
PTZ Control YES
Type TRANSCEIVER