FIRELITE - HONEYWELL FIRE SYST | I300
Fault Isolator Module, 15 to 32 Volt DC, 450 Microampere Standby, 4.5" Width x 4.5" Depth x 0.25" Height, Off White Plastic Face Plate, For Fire Alarm Control Panel

MFR PART #  I300
PART #  698461
Minimum 1 Each
In Stock

Description

Required for Style 7 (Class A) SLC.

Must be a reseller to purchase this product.

Features

  • Generally Used at Each T-Tap Branch to Limit the Effect of Short Circuits on a Branch to the Devices on that Branch in Style 4 Loops
  • Isolates Devices So they Can Continue to Operate Normally in the Event of a Short-Circuit on the SLC in Style 7 Operati on
  • Powered by SLC Loop Directly, No External Power Required
  • Mounts in Standard Junction Boxes
  • Integral LED Blinks to Indicate Normal Condition
  • Supports a Maximum of 25 Devices in-Between Isolators, Except When Using Relay Bases, Made in USA

Tech Info

UL, ULC, CSFM, FM, ISO 9001

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.