INTRASONIC | I600
In-Wall Digital Stereo Music System, 110/220 Volt, 80 Watt

MFR PART #  I600
PART #  795925
Minimum 1 EACH
In Stock

Description

The I600 In-Wall Digital Stereo Music System is a music distribution system that provides enhanced usability And delivers mind-blowing stereo quality sound. With touch screen controls, Bluetooth connectivity And several music source options, the I600 t urns your surroundings into an amazing music entertainment experience.

Features

  • Revolutionary 4 Inch touch screen interface
  • Icon-based feature selection for ease of use, to manage audio sources, volume controls, and on/off status
  • Touchtone sound effects in low, medium, or high volumes
  • Convenient time and date display with 12/24 hur option
  • Customizable screen with 5 different backgrounds and always-on or delayed-off backlight
  • Language support for English, Spanish, French, Chinese traditional and Chinese simplified
  • Programmable alarm with radio alert
  • Uses minimal wall space Anoffers a contemporary, clean look in white, almond, or black
  • Multiple music source options with equalizer for each source
  • AM/FM radio, with 6 customizable presets
  • Bluetooth-enabled music devices
  • MP3 players with 3.5mm jack (requires 3.5mm connection rd)
  • iPod/iPhone docking (requires commonly available adapter for iPhone 5 docking)
  • Auxiliary inputs, such as satellite and CD players (RCAs on back of unit)
  • USB devices (for charging And playing music from a USB stick)
  • Variety of 8 Ohm speaker option80 Watt of total stereo sound, accommodating 4 pairs of speakers
  • Expandable to 4 additional pairs of speakers per optional I600 Amplifier, with unlimited amplifier capacity
  • Optional remote control can be used to control the volume, AM/FM radio tuning, and skip from song to song when using with the bluetooth and docking inputs
  • Easy to install with cam-lock design, requiring only speaker wires and power (110 Or 220 Volt)

Specifications:

Type MP3/IPOD PLAYERS
UNSPSC Code 52161500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.