ON-Q/LEGRAND | IC7000WH
Broadcast Intercom Room Unit, Electrical Wall Box/Mud Ring Mount, 24 Volt DC, 0.25 Ampere, 7.125" Length x 4.38" Width x 3.38" Height, Cat 5E/Cat6 Cable, White

MFR PART #  IC7000WH
PART #  798248
Minimum 1 Each
In Stock

Description

The Broadcast Intercom Room Unit is for interior use only and fits in a single gang deep box or low voltage ring. The room unit is part of the Selective Call Intercom family and can participate in a selective call, initiate a broadcast page, and has th e ability to talk to the last door unit that rang.

Features

  • High Resolution LCD Display, Supports upto 3 Simultaneous Conversations
  • Compact, 1-Gang Intercom Unit Providing Effortless, Simultaneous Communication Between Rooms
  • Integrates with the Intuity Home Intelligence System
  • Features Hard Buttons for Monitorng and Mute Functions
  • Simple RJ45 Plug Design for Easy Installation and Troubleshooting

Specifications:

Type SUB-STATIONS
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.