AIPHONE | IE-SSR
Fl Mt 2-Gang Substation with Red Mushroom Button, Stainless Steel

MFR PART #  IE-SSR
PART #  319724
Minimum 1 EACH
Call for Availability

Description

Stainless Steel Door Station - The IE-SSR is a vandal proof and weather-resistant substation. It’s constructed with 12 gauge stainless steel, a baffle protected speaker and features a large red mushroom call-in button. The unit either flush mount into a

Specification Description

Power Source: 24V DC - Use two PS-2420UL (110V AC) per system Distance: Door station to CEU: 980’ Master station to CEU: 980’
Wiring: CAT-5e UTP-4 homerun from each station to CEU Door Release: N/O or N/C, programmable per station 24V AC/DC (500mA max.)
C

Specifications:

Type DOOR STATIONS

Spec Sheet

Spec Sheet