ANTAIRA TECHNOLOGIES LLC | IMP-C1000-SFP-BT-24-T
Compact Industrial Gigabit IEEE 802.3bt Ethernet-to-Fiber Media Converter, 1 10/100/1000TX (90W/Port) to 1 100/1000 SFP Slot; EOT: -40 to 75C; 12-55VDC Power Input

MFR PART #  IMP-C1000-SFP-BT-24-T
PART #  10064797
Minimum 1 Each
Call for Availability

Description

Antaira Technologies’ IMP-C1000-SFP-bt-24-T is a compact IP30 rated gigabit Ethernet-to-Fiber media converter featuring a 10/100/1000TX Ethernet port that supports IEEE 802.3bt high power PoE supplying up to 90 watts. It has a dual-rate 100/1000 SFP sl ot and is perfectly designed to fulfill industrial applications that require distance extension and high bandwidth capabilities. This small form factor is ideal for saving space in outdoor applications such as factory automation, security, ITS transpor tation, power/utility, water wastewater treatment plants, and any other extreme ambient weather environments.
The IMP-C1000-SFP-bt-24-T has a built-in PD Remote Reset Technology function (PRRT). The PRRT function allows the user to remotely reboot the media converter and reset the connected powered device (PD). The unit also has 12-55VDC redundant power inputs with reverse polarity and overload current protection. This product supports DIN-rail and wall-mountable orientations as well as extended ope rating temperature range model in EOT: -40C to 75C.

Features

  • 1-Port 10/100/1000Tx RJ45 with IEEE 802.3bt Compliant PoE
  • 1-Port 100/1000Fx SFP Slot
  • Link Fault Pass-Through (LFP) Function Support
  • PD Remote Reset Technology (PRRT) Function Support
  • IP30 Rugged Metal Case Design
  • Power Input: 48-55VDC in 4-Pin minal Block
  • DIN-Rail or Wall Mountable
  • Extended Operating Temperature Range: -40C to 75C
  • 5-Year Warranty

Specifications:

Type MEDIA CONVERTER
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.