HUBBELL PREMISE WIRING | IMR1101W
Hubbell iSTATION(TM) Multimedia Module Composite Video with L-R Audio, 110 Term, white

MFR PART #  IMR1101W
PART #  499315
Minimum 1 EACH
Usually ships between 3 and 7 business days

Description

Hubbell’s iSTATION(TM) 110 Composite RCA modules deliver high quality A/V signals to any work area or transmitting/receiving device. The Composite RCA 110 modules utilize UTP cable (Category 3, 5, 5e, 6, 6A) to deliver composite signals within a horizontal point-to-point run.
iSTATION(TM) Composite RCA 110 modules are available in 7 standard colors and front loads into any iSTATION(TM) product, Hubbell Delivery System products including poke-throughs and surface raceway, or UDX iSTATION(TM) multimedia panels to distribute composite signals. Requiring no soldering, these connectors install with a snap.

Applications

Composite audio video distribution, TV, CCTV, CATV and satellite, home theater and entertainment systems, cameras, camcorders and projectors, and security and surveillance systems.

Features

  • iSTATION(TM) Front-Loading Footprint
  • Seamless Hubbell System Integration
  • Transmits Quality Audio/Video Signals
  • 110-Style Termination (UTP)

Specification Description

Standard 110-type UTP termination
Deliver composite AV signals
High impact, flameretardant Polymer

Specifications:

Type COPPER - OTHER
UNSPSC Code 39121402

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.