SECURITRON MAGNALOCK CORP | IMXDA
Emergency Exit Delay System, Integrated Motion Exit

MFR PART #  IMXDA
PART #  CS456564
Minimum 1 EACH
In Stock

Description

Prevent losses at emergency exits with iMXDa. An attempted exit initiates an alarm and a brief delay before the lock releases, giving personnel time to respond before an exit occurs. Protect memory care wards, hospitals, dormitories, airports, child ca re facilities and retail or warehouse environments. Used on out- swing doors, installation requires no alteration or replacement of existing fire-rated or non-fire-rated latching hardware.

Features

  • 1200 Lbs Holding Force Magnalock
  • Now with Automatic Dual Voltage No Field Adjustment Required
  • New Bracket-Mounted Design Improves Strength and Installation Time
  • Microprocessor Monitored Bondstat Magnetic Bond Sensor (MBS) and Integrated Door Position witch (DPS) Standard
  • Reverse Action Plunger Allows for Adjustable Alarm Initiate Gap from 1/8 Inch [3.2 MM] to 1 Inch [25 MM]
  • Bright LED’s Indicate Unit Status from the Secure Side of the Door
  • External Alarm Relay Isolated Dry Contact (1 Ampere at 24 olt DC)
  • External Reset
  • IEXD Version Allows Alarm Initiation Via an External Panic Device
  • Indoor Use Only

Specifications:

Finish US32D SATIN STAINLESS STEEL
Holding Force lbs 1200
Input Voltage SELECTABLE 12 OR 24 VOLT DC
Mounting SURFACE MOUNTED
Product Type SINGLE ELECTROMAGNETIC LOCK
Sales Category ELECTRIC MAGNETIC LOCK
Switches BOND SENSOR AND DOOR STATUS
UL Listing UL LISTED
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.