CEECO | IP-SSP-561-FD-ADA
Large Flush or Wall Mounted Autodial Handsfree Speakerphone with Keypad, ADA Features

MFR PART #  IP-SSP-561-FD-ADA
PART #  625251
Minimum 1 Each
Call for Availability

Description

Robust heavy gauge stainless steel flush mounted panel handsfree speakerphone with keypad and automatic dialer. The black push button provides dial tone for keypad operation and the red push button automatically dials a preprogrammed number from 1-11 digits. Equiped with (-ADA feature) red/green LED call progress indicator light, Braille emergency phone plate, industrial strength red push button. Telephone can be programmed with call restrictions, ability to dial a PBX or access number, allow or block incoming calls, provide timed call-out from 1-9 minutes or no time-out, and 40 (1-11 digits) speed dial locations. Telephone can not be left off-hook, as it detects when called party hangs up and resets itself. Phone is built with marine quality chrome tone dial keypad, weatherproof, puncture resistant speaker and microphone, instruction or advertising window, and tamper resistant security screws. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

Their imposing design & durability helps to deter vandalism, while making them easy to locate at your prisons, hospitals, colleges, airports, hotel lobbies & more!

Features

  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-BK) Braille Keypad
  • (-ADA features): Red/green LED call progress indication light, Braille emergency plate, with a red push button
  • (-AA) Auto Answer
  • (-VA) Voice Announcement
  • (-RP) Remote Programming
  • (-RIL) Blue Ring Indicator Light added to the front panel for visual ring indication
  • (-SW) Stainless steel surface mounting box. Dimensions: 10.12" W x 13.12"H x 2.65"D
  • Part # 301-037 Security Tool (Required for installation)

Specifications:

Call Waiting NO
Caller ID NO
Data Port NO
Display NO
Flash Key NO
Hold Button NO
Intercom YES
Headset Jack NO
Message Waiting NO
Mute Button NO
Redial NO
Speaker Phone YES
Type AUDIO CONFERENCING
UNSPSC Code 43191508

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.