EXACQ | IP04-06T-ELPR-E
Network Video Recorder, Rack Mount, 1.5U Chassis, 24 IP Camera, Windows 10, Ubuntu Linux 16.04, 200 Mbps Storage, 6 TB, With 4 IP/Enterprise License

MFR PART #  IP04-06T-ELPR-E
PART #  701403
Minimum 1 EACH
Call for Availability

Description

exacqVision Enterprise client, server, web/mobile software pre-installed with 3 years software upgrades and hardware warranty. Linux 14.04 on SSD. HDMI, DVI-I, DisplayPort (2 max simultaneous), Dual GB NICs, 2 multiplexed monitor outputs, RS-485 serial port, 3 alarm outputs, 8 audio inputs, DVD-RW. Keyboard, mouse and rackmount included.

Must be a reseller to purchase this product.

Features

  • High Reliability
  • Linux Operating System Pre-Installed on a Solid State Drive
  • Monitor Hardware Status with the Free Exacqvision Client or E-Mail Notification
  • Unlimited Scalability
  • Add Unlimited Servers for Greater Capacity or Dispersed Geographic Locaon
  • Easily Expand License to Record Additional High Definition IP Cameras
  • Easily Manage Multiple NVR’s from a Single, Unified Client
  • Streamline the Administration of Many Servers by Upgrading to Exacqvision Enterprise VMS
  • Video Management System Featus with Hardware and VMS Software Optimized for High Reliability Operation and Minimal Setup Time
  • Minimize Installation Time and Risk with a Complete VMS Solution

Specifications:

Capacity 24 CHANNEL
Mount Type RACK
Type STORAGE/SERVER
Operating System LINUX
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.