
EXACQ | IP08-54T-R4Z-E
exacqVision Z-series Network Video Recorder, Rack Mount, 4U, 128 IP Camera, 800 Mbps Windows/1200 Mbps Linux Storage Rate, 120/240 VAC, 390 Watt, 42 TB, RAID, Enterprise License
Description
This part has been discontinued by the supplier. Use # 10443720 as suggested replacement.
Refer to X-series as a suggested replacement.exacqVision Z-Series Rackmount 4U recorder with 8 IP licenses (128 max), dual GB NIC, HDMI, DVI-D, VGA (2 max. simultaneous), RS-232/485 serial port, RAID 6, Win10 on SSD, redundant power supplies, keyboard and mouse, exacqVision Enterprise client and server software pre-installed, 3 year warranty and 5 year software updates.
Features
- Store up to 240 TB with front- accessible storage and expand to over 1.6 PB with exacqVision S-Series networked storage
- Continuously record up to 128 IP and 64 analog cameras at 1200 Mbps per server for surveillance vigilance
- Separate operating system and video storage volumes prevent loss of critical video
- Solid state drives and optional RAID 5 or RAID 6 provides uninterrupted operation
- Pre-loaded with exacqVision Professional software for out of the box simplicity
- Compatible with Illustra and thosands of other IP camera models, making it easy to find the right camera
Tech Info
UL, UL (Canada and US), CE, FCC
Specifications:
Capacity | 8 CHANNEL |
---|---|
Mount Type | RACK |
Type | STORAGE/SERVER |
UNSPSC Code | 46171600 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.