EXACQ | IPS04-1000-LC
IP Camera Server, 1TB, 4 IP, START Server LC

MFR PART #  IPS04-1000-LC
PART #  519978
Minimum 1 Each
Call for Availability

Description

The item has been discontinued by the manufacturer. Click here for the suggested replacement.

Features

  • Includes 4 exacqVision Start IP camera licenses
  • Up to 3 TB storage available per system
  • Add up to 32 cameras per appliance (16 analog and 16 IP cameras)
  • Access live and recorded video on multiple client PCs with free Windows, Mac or Linux client applications
  • Three-year hardware warranty and Three-year software subscription agreement (SSA)
  • All-in-one, cost-effective network video recorder

Specification Description

IP Compact Desktop NVR Server
Hard Drive: 1 TB
Alarm Inputs: 16 (Optional External)
Alarm Outputs: 4 TTL, 1 Relay (Optional External)
Audio Inputs: 8/16
IP Cameras: 4 IP Licenses Included, Expandable To 16 Cameras Per Server (Data Rate Dependent)
Pre-Loaded VMS Software: exacqVision Start (Standard), exacqVision Professional or Enterprise Server (Optional)
Typical Video Storage Rate: 150 Mbps
Local Client Display Rate: 180 fps
Maximum Hard Drives: 1 TB
Storage Maximum (Internal): 4 TB
Server Operating System: Linux Ubuntu 10.04
Monitor Output: DVI-D, VGA
NIC: 1 x 1 Gbps
USB2 Ports: 8 USB 2.0 (2 Front, 6 Rear)
Keyboard and Mouse: Mouse and On-Screen Keyboard Included
Input Voltage: 120/240 Volt AC, Auto-Sensing
Power And Heat: 50 Watt/170 BTU/Hour Maximum; 40 Watt/135 BTU/Hour Typical
Operating Temperature: 40 to 95 deg F (4.5 to 35 deg C)
Dimension: 10.800 Inch Length x 11.500 Inch Width x 2.500 Inch Height

Specifications:

Audio NO
Capacity 4 CHANNEL
Mount Type DESKTOP
Storage Capacity 1 TERABYTE
Type NVR
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE
BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.