VICON | IQM30NE-B5
ALLIANCE-MX H.264 SD480P EXTERIOR DAY/NIGHT VANDAL DOME CAMERA, DAY/NIGHT

MFR PART #  IQM30NE-B5
PART #  431418
Minimum 1 EACH

Description

The Alliance-mx encodes video using Main Profile H.264, the most efficient video compression available, resulting in a smooth, high-quality image, low network bandwidth utilization, and reduced storage costs. Requiring less than 3.8W PoE, the Alliance- mx is highly energy-efficient and economical. A movable Day/Night IR filter and 3-13 mm vari-focal lens enables field-of-view adaptability for a wide range of settings and applications. ONVIF and PSIA compliant APIs provide the necessary flexibility to ensure compatibility with many of the most popular VMS platforms. A high-quality, ultra-strong polycarbonate bubble and aluminum body combine to make the Alliance-mx dome vandal-resistant while maintaining an aesthetically pleasing look in any scenari o. The IP66 rating allows for installation just about anywhere.

H.264 Megapixel Dome IP Camera

33122

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Features

  • Resolutions up to HD1080p
  • H.264 Main Profile + MJPEG Compression
  • 30 fps @ SD480p and HD720p, 15 fps @ HD1080p
  • Two-Way Audio
  • Day/Night Movable IR Filter
  • Lightgrabber II Low-light Feature
  • Power Over Ethernet
  • IP66/NEMA 4 Outdoor Enclosure
  • Indoor/Outdoor Vandal-resistant Dome
  • ONVIF and PSIA Compliant
  • 5 Year Warranty

Specifications:

Compression Type H.264
Environment INDOOR / OUTDOOR
Form Factor DOME
Lens Type VARI-FOCAL
PoE YES
Position Type FIXED
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.