SPECO TECHNOLOGIES | IR80
Indoor/Outdoor 80º Infrared LED Illuminator

MFR PART #  IR80
PART #  553525
Minimum 1 EACH
In Stock

Features

  • 80º field of illumination
  • IR range up 147 ft. in near total darkness and depending on scene reflection
  • 55 powerful infrared LEDs
  • Compatible with any B&W or IR sensitive color CCD camera
  • CDS sensor activates IR LEDs only as needed
  • Low power consumption
  • Weather-resistant operation
  • IP66 compliant

Specification Description

Indoor/Outdoor Infrared LED Illuminator
Field of Illumination: 80 Degree
Number Of IR LEDs: 55
IR Range: 147 ft (Depending on Scene Reflection)
LED Wavelength: 850 nm
Lux Level: 10 lux
Operating Temperature: -22 to 140 deg F
Storage Temperature: -22 to 140 deg F
Power Supply: 12 Volt DC, 410 mA/24 Volt AC, 320 mA (Power Supply Not Included)
Housing: Aluminum
Dimension: 7.910 Inch Length x 3.540 Inch Width x 3.410 Inch Height

Specifications:

Environment Type IN/OUT
Type IR ILLUMINATOR
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.