TRIPP LITE | ISOBAR6DBS
Isobar 6-Outlet Surge Protector, 6 ft. Cord with Right-Angle Plug, 2850 Joules, Diagnostic LEDs, Tel/Coax/Modem, Metal

MFR PART #  ISOBAR6DBS
PART #  381592
Minimum 1 EACH
Call for Availability

Description

Tripp Lite’s ISOBAR6 dBS Isobar Home/Business Theater Surge Suppressor provides premium protection--2850 joules--stopping damaging surges and filtering disruptive line noise so components perform at their peak! You can see and hear the difference: shar per, crisper video; deeper, fuller audio and longer component life spans. Perfect for small-to-medium home/business theater installations: high-definition TVs, satellite and A/V receivers, DVD/CD players and more. Exclusive Isolated Filter Banks elimin ate noise interference between components. 6 outlets (with transformer spacing and plug-in safety covers), 2-line 2.2 GHz gold coaxial protection and 1-line tel/modem protection safeguard an entire home/business theater system. Includes all-metal housi ng, three diagnostic LEDs, 6-ft. cord with a right-angle plug, 6-ft. coaxial cable and 6-ft. phone cord.

Features

  • Network-Grade 2850-Joule Surge Protection for Your Home or Work Electronics
  • Protects your A/V components, network hardware, retail displays, appliances, power tools and other expensive electronics against even the strongest surges and spikes
  • Recommended for network workstations, telecom systems, point-of-sale equipment and A/V systems requiring AC line protection
  • Full normal mode (H-N) and common mode (N-G/H-G) line surge suppression
  • Exceeds IEEE 587 Category A and B surge suppression specifications
  • Coaxial and RJ11 jacks protect cable, satellite and telephone/DSL signals
  • 6 Outlets Accept Wide Range of Electronic Devices
  • 6 NEMA 5-15R AC outlets accept most computer equipment, electronics and appliances
  • Outlets accommodate up to 3 bulky transforrs without blocking other outlets
  • Included safety covers block accidental contact with unused outlets
  • Isolated Filter Banks Provide Extra Protection
  • Outlets arranged in 3 exclusive isolated filter banks to limit noise interaction among connected equipent
  • Block disruptive EMI/RFI line noise up to 80 dB that can cause equipment damage or data loss
  • Combine large toroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and metal oxide varistors to block interference
  • Premium Safety Features
  • Lighd on/off switch provides one-touch control over connected equipment
  • Automatic shutoff cuts power to outlets when protection circuit has been compromised
  • Diagnostic LEDs confirm power, protection and line fault status at a glance
  • Conforms to current UL1449 3rd Edition safety standards
  • Fits Effortlessly Into Your Setup
  • 6 ft. AC power cord reaches nearby outlets
  • Space-saving right-angle NEMA 5-15P plug allows furniture and equipment to move flush against the wall
  • Keyhole slots on bottom panel providconvenient wall or desk mounting options
  • Metal housing designed for long life
  • Backed by Tripp Lite’s Ultimate Lifetime Insurance
  • $250,000 Ultimate Lifetime Insurance covers any connected components damaged by power surge (U.S., Canada and Puerto Rico nly)

Specification Description

Surge Suppressor
Frequency Compatibility: 50/60 Hz
Output: 1440 Watt
Circuit Breaker (Amp): 12 Amp
Transformer Accommodation: 3 Transformers
Nominal Input Voltage Supported: 120 Volt AC
Recommended Electrical Service: 120 Volt (110 - 125 Volt)
Input Connection Type: NEMA 5-15P
Input Plug Features: Space-Saving Right Angle Input Plug
Input Cord Length: 1.8 m (6 ft)
Input Cord Gauge Type: 14 Gauge, SJT
Voltage Compatibility: 120 Volt AC
Maximum Surge Current: 135000 Amp
Switches: Combination AC Circuit Breaker And Two Position Red Illuminated On/Off Power Switch
Diagnostic LEDs: Protection Present (Green), Line Fault (Red) And Line OK (Green)
AC Suppression Joule Rating: 2850 Joule
AC Suppression Response Time: NM = 0 ns, CM = <1 ns
Protection Modes: Includes Full Normal Mode (H-N) And Common Mode (N-G/H-G) Line Surge Suppression
Clamping Voltage: 140 Volt RMS
UL1449 Let Through Rating: 330 Volt
EMI/RFI Filtering: Upto 40 dB/40-80 dB
Telephone/DSL Protection: Yes
Telephone/DSL Protection Details: 1 Line
Cable (Coax) Protection: Yes
Cable (Coax) Protection Details: 2 Line
Network (Ethernet) Protection: No
Unit Dimensions (HxWxD): 2.5 Inch x 9 Inch x 3.5 Inch (6.35 cm x 22.9 cm x 8.9 cm)
Unit Weight: 2.8 lb (1.27 kg)
Material Of Construction: Metal
Integrated Keyhole Mounting Tabs: Keyhole Mounting Slots Allow Desk or Wall Mounting
Housing Color: Black
Receptacle Color: Black
Color (AC Line Cord): Black
Outlets Measurement (Center to Center): Distance Between Horizontal Outlets = 39.45 mm, Distance Between Vertical Outlets = 39.30 mm
Keyhole Slot Mounting Measurement (Center to Center): Distance Between Horizontal Tabs = 210.79 mm, Distance Between Vertical Tabs = 58.17 mm
Right-Angle Plug: Yes
Output Receptacle: (6) 5-15R

Specifications:

Number of Outlets 6
Type STAND ALONE PDU
UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.