SAMSUNG ELECTRONICS CO LTD | IW008J
Smart LED Signage, 960 x 540 Resolution, 10000:1 Contrast Ratio, 1600/500 Nit, 100 to 240 Volt AC, 519 Watt, 806.4 MM Width x 72.2 MM Depth x 453.6 MM Height

MFR PART #  IW008J
PART #  9884241
Minimum 1 Each
Call for Availability

Description

The Wall Professional - Indoor Direct View LED; A modular, bezel-less MicroLED display, 4K UHD, 0.8mm pixel pitch, 1600 nits

Features

  • Perfect Blacks: The fusion of an exceptionally black base with a specialized ultra-low reflection technology delivers levels of the purest blacks. Unmatched black is how The Wall Professional is able to produce unparalleled contrast and spectacular det ail.
  • True Colors, True Beauty: With two times the color purity of conventional LEDs and a wider color gamut, The Wall Professional produces extremely accurate, true-to-life colors, for an incredibly immersive viewing experience.
  • Greater Refinement Experience: cutting-edge innovation with MicroLED technology. The Wall Professional’s industry-leading picture quality engine - advanced HDR picture refinement, HDR10+ and more possesses an intuitive capability to render optimum peak brightness and extreme ly accurate grayscale expression for true-to-life imagery.
  • Great Modularity: The Wall Professional is sleek and gorgeous and flexible. Its modular design means you’re no longer restricted to a simple rectangle. Customize The Wall Professional to a vari ety of sizes and designs according to spatial needs and aesthetic desires.
  • Sleek Design: A slim depth with a seamless, flush surface allows The Wall Professional to be an aesthetic complement for any environment, whether it be a corporate lobby, trendy museum or luxury residence.
  • Exceptional Durability: The Wall Professional delivers protection against everyday impact through special shock-resistant technology. Combined with exceptional energy efficiency and long MicroLED life, The Wall Professional provides long-lasting, reliable use.
  • True Colors, True Beauty: With two times the color purity of conventional LEDs and a wider color gamut, The Wall Professional produces extremely accurate, true-to-life colors, for an incredibly immersive viewing ex perience.

Specifications:

UNSPSC Code 52161505

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.