APPROVED MANUFACTURERS | 2AS-1804POS |
18 AWG, 4-pair stranded bare copper conductors cable, PVC-Nylon insulation, sun-resistant PVC jacket, tested per UL requirements for Type TC cables having THWN or THHN (TFFN) conductors. 90C, 600V, foil shield with drain wire

PART #  2AS-1804POS
Minimum 150 FEET
In Stock

Applications

For use indoors or outdoors and for installation in trays, troughs, channels, ducts and direct burial. Designed for telemetering, signals, relays and communication.
Permitted use in Class 1, Division 2 industrial hazardous locations per NEC.

Specification Description

CONDUCTOR: Bare Copper
INSULATION: PVC/Nylon
TEMPERATURE: 90C
VOLTAGE: 600 V

Specifications:

Armor NO ARMOR
Conductor Count 4 PAIR
Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type STRANDED CONDUCTOR
Insulation Material PVC/NYL-POLYVINYL CHLORIDE/NYLON
Jacketing Material PVC-POLYVINYL CHLORIDE
Screen/Shield Type OVERALL FOIL AND BRD SHLD
Screen/Shield YES - THIS HAS A SHIELD
Thermocouple NO

Spec Sheet

Spec Sheet