APPROVED MANUFACTURERS | 2RH-1602SPOS |
Tray Cable, Class B stranded tinned copper conductors, Cross-linked polyethylene (XLP) insulation, flame retardant Thermoset Chlorinated Polyethylene (TS CPE) jacket overall, Cables are listed for Direct Burial, 90C, 600 V, Foil shield with drain wire.

PART #  2RH-1602SPOS
Available in 500 FEET increments
Minimum 500 FEET
In Stock

Applications

For use indoors or outdoors and for installation in trays, troughs, channels, ducts and direct burial. Designed for telemetering, signals, relays and communication.

Specification Description

CONDUCTOR: Tinned Copper
INSULATION: Cross-linked polyethylene (XLP)
TEMPERATURE: 90C
VOLTAGE: 600 V

Specifications:

Armor NO ARMOR
Conductor Count 2 PAIR
Conductor Size 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type STRANDED CONDUCTOR
Insulation Material XLP-CROSS LINKED POLYETHYLENE
Jacketing Material CPE-CHLORINATED POLYETHYLENE
Screen/Shield Type OVERALL FOIL AND BRD SHLD
Screen/Shield YES - THIS HAS A SHIELD
Thermocouple NO

Spec Sheet

Spec Sheet