TRANSITION NETWORKS | J/E-CX-TBT-02-LA
Ethernet Just Convert-IT Twisted Pair to Coax Media Converter, Port One: 10BASE-T (RJ45) [100 m/328 ft], Port Two: 10BASE2 (BNC) [185 m/607 ft], LA

MFR PART #  J/E-CX-TBT-02-LA
PART #  586231
Minimum 1 EACH
Call for Availability

Applications

Connect Legacy Equipment- Connect An Existing 10BASE2 Segment or Device To A Twisted Pair Segment

Features

  • Supports upto 24 devices daisy chained on one coax segment per twisted pair segment
  • MDI/MDI-X switch allows converter to be connected to either: A workstation NIC or hub, or switches and routers without changing the cable type
  • BNC T-connector included for daisy chain applications
  • Not rack-mountable

Specification Description

Item: Twisted Pair to Coax Media Converter
Switches: MDI/MDI-X: Selects Correct RJ45 Port Setting
Status LEDs: PWR: On=Connected to External Power; BNC/ACT (BNC Activity): Flashing=10BASE2 Data Traffic; TP/ACT (TP Activity): On=10BASE-T Link Connection; Flashing=10BASE-T Data Traffic; COL: Flashing=Collision Present
Power: External AC/DC: 5 Volt DC, 1.0 Amp
Environmental Conditions: 0 to 50 deg C; 5 - 90% Humidity Non-Condensing; 0 - 10000 ft Altitude
Port One: 10BASE-T (RJ45) [100 m/328 ft]
Port o: 10BASE2 (BNC) [185 m/607 ft]
Dimension: 2.750 Inch Width x 3.700 Inch Depth x 1.000 Inch Height

Tech Info

IEEE Std. 802.3(TM), 10BASE-T, 10BASE2, Wall Mount Power Supply- UL Listed and CSA Certified, FCC Class A, CISPR/EN55022 Class A, CE Mark

Specifications:

Device MEDIA CONVERTERS
Port 1 Device Technology 10BASET

Spec Sheet

Spec Sheet