KLEIN | J2000-9NE
9 in. Journeyman(TM) High-Leverage Side-Cutting Pliers, Heavy-Duty Cutting

MFR PART #  J2000-9NE
PART #  496696
Minimum 1 EACH
Call for Availability

Description

All Klein pliers are made of the finest U.S. steel alloy. They are forged, precision machined, hardened, and carefully tempered for maximum strength. Klein pliers provide exceptional performance and durability.

Features

  • 2000 series cuts ACSR, screws, nails and most hardened wire
  • High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs
  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Induction-hardened cutting knives for long life

Specification Description

Nose Type: New England
Overall Length: 9-1/2 in
Jaw Length: 1-19/32 in
Jaw Width : 1-1/4 in
Jaw Thickness: 5/8 in
Knife Length: 25/32 in
Handle Finish: Journeyman
Handle Color: Light blue/black
Weight: 1.13 lbs

Specifications:

Length 9.1/2
Material STEEL
Grade DUTY - HEAVY
Product Type CUTTER - DIAGONAL (SIDE)
Size / Capacity 9
UNSPSC Code 27112100

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.