KLEIN | J63050
Journeyman(TM) High-Leverage Cable Cutter

MFR PART #  J63050
PART #  245911
Minimum 1 EACH
Usually ships between 3 and 7 business days

Description

For professionals looking for a lifetime of dependability in a 100% US sourced and manufactured product, this Cable Cutter by Klein Tools is backed by our lifetime guarantee of quality and reliability.

Features

  • Cuts up to 4/0 aluminum AWG (no ACSR), 2/0 AWG soft copper and 100-pair 24 AWG communications cable.
  • High-leverage design for exceptional cutting capability
  • Precision, one-hand shearing action.
  • Cable-gripping shear-type jaws.
  • Perfect for working in confined spaces.
  • Can be carried in most tools pouches.
  • State-of-the-art, dual material Journeyman(TM) handles provide a better grip without sacrificing tool strength or durability.

Specification Description

Overall Length: 9-9/16"
Maximum Cable Cutting Capacity: 4/0 aluminum, 2/0 soft copper, 100-pair 24 AWG communications cable
Handle Color: red/black
Handle Finish: Journeyman dual-material handle
Weight (lbs.): 0.98

Specifications:

Drive / Blade NONE
Grade DUTY - GENERAL PURPOSE
Height / Depth NONE
Length NO LENGTH
Material STEEL
Product Type CUTTER - CABLE
Size / Capacity NONE
Width / Diameter NONE

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE