DRAKA ELEVATOR CABLES | JC45
Super-Flex Traveling Cable Type ETT/300v, Jute Center - UL Listed, CSA Certified, 14 AWG / 4 conductors + 18 AWG / 39 conductors, NEC/CEC Compliant - Power/signal and shielded pairs

MFR PART #  JC45
PART #  4RWC-JC45
Minimum 25 FEET
Call for Availability

Description

Black jacket, 70C polyvinyl chloride specifically compounded for flexibility and abrasion resistance. The finished cable complies with ANSI/ASTM, UL and CSA standards. Operating temperatures range from -15C to +70C. Helically-wound synthetic fiber binder

Applications

ETT round traveling cables are certified and approved for marine and offshore applications.

Tech Info

ISO 9001, UL Listed, NEC Compliant, CSA Certified, approved by the US Dept. of Labor Mine Safety, Bureau Veritas Certified, IEC Compliant.

Specifications:

Conductor Count COMPOSITE
Conductor Material BARE COPPER
Conductor Size COMPOSITE
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material PVC-POLYVINYL CHLORIDE
Jacket Material PVC-POLYVINYL CHLORIDE
Product Type ELEVATOR
Screen/Shield UNSHIELDED
Standards UL/CSA
Voltage Range 300V OR 300/500V

Data Sheets

CATALOG PAGE