INTERLOGIX | JDS-108
Siren driver with eight distinctive channels and sounds

MFR PART #  JDS-108
PART #  236126
Minimum 1 EACH
Call for Availability

Description

Siren drivers are the sound generators of security systems. Speakers are the outlets for the sound generated by the driver. Most siren drivers provide two different sound outputsmost commonly, steady and yelp tones. The JDS-108 has eight sounds, which can be triggered separately or in combination to provide up to 49 sounds. GE Security siren drivers come in four different models to meet most installation needs. Each model powers up to four speakers with a 4 ohm minimum load capacity. Two different sound outputs come standard with the MPI-11, JDS-100, and JDS-102 models, while the JDS-108 has eight sounds. All models offer reverse polarity protection.

Must be a reseller to purchase this product

Features

  • Powers up to four speakers
  • Reverse polarity protection
  • Two channels, steady and yelp, on basic drivers; up to eight channels available
  • High quality components

Specifications:

Environment INDOOR
Power 12 VDC
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.