BRADY WORLDWIDE INC | JET-30-117-2 | JET-30-117-2
Ink Jet Printable Labels

MFR PART #  JET-30-117-2  | JET-30-117-2
PART #  226383
Minimum 1 PACK
In Stock

Description

Blank, printable self-laminating vinyl labels for Ink Jet printers.

Applications

Panel Identification, Wire & Cable Marking, Voice/Data Identification

Features

  • Printer Compatability: Laser Printers
  • Size: 1.330" H x 1.000" W
  • Color: White/Translucent
  • Material: Self-Laminating Polyester

Specifications:

Label Types VINYL
Type IDENTIFICATION TAG

Spec Sheet

Spec Sheet