PANDUIT | JP2HBC25R-L20
J-Pro Cable Support System Hammer-On Beam Clamps

MFR PART #  JP2HBC25R-L20
PART #  324106
Minimum 1 BOX

Description

With hammer-on beam clamp for use with flanges 1/8" -1/4" thick. Rotates 360 degrees. With Standard Packaging of 50


This part is discontinued by supplier with no suggested replacement.

Features

  • Complete horizontal and vertical 1" bend radius control helps prevent degradation of cable performance
  • UL 2043 and CAN/ULC S102.2 listed and are suitable for use in air handling spaces
  • Durable non-metallic J Hook materials provide the ability to manage and support a large number of cables
  • Pre-riveted assemblies allow for attachment to ceilings, beams, threaded rods, drop wires and under floor supports to meet requirements of a variety of applications
  • Wide cable support base prevents pinch points that could cause damage to cables
  • Cable tie channel allows user to easily install 3/4" Tak-Ty(TM) Cable Ties to retain cable bundle

Specifications:

Type J-HOOKS
UNSPSC Code 31162606

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING