AIPHONE | KB-3MRD
Video Master Station, Wall/Desk Mount, 24 VDC, 12 VDC, 400 Milliampere Door Release, 4" TFT Color LCD, 7-5/16" Width x 7-11/16" Height

MFR PART #  KB-3MRD
PART #  232080
Minimum 1 Each
In Stock

Description

Master Monitor - The KB-3MRD is a master monitor that allows the connection of up to three video door stations and 4 additional sub monitors. The Unit features a TFT color monitor, a handset for private communication, a door release button, call-in LED ’s, tilt control, all call and more.

Must be a reseller to purchase this product.

Features

  • Video Identification and Monitoring with 4 Inch Screen
  • Instant Voice Call-In with Image
  • Built-In Illumination for Low Light Conditions
  • Selective Call
  • Video Out to DVR Via Supplied Connector
  • Handset for Privacy

Specification Description

Communication: Pick up at any station to reply, 2-1/2 min. timed, recycle with MONITOR, monitor audio and image of door, hands-free with MONITOR, press a station selector and call by voice, the called station replies hands-free, lift handset, press All Call button to call the other stations with pre-tone and voice

Specifications:

Type MASTER/BASE STATIONS
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.