BOSCH SECURITY SYSTEMS | KBE-610V75-20
OUTDOOR PREPACKAGED CAMERA, 1/2-INCH HIGH-RES HIGH SENSITIVITY COLOR, 7.5-75MM LENS, 24 V AC 60HZ

MFR PART #  KBE-610V75-20
PART #  365713
Minimum 1 EACH

Description

The KBN and KBE Series Prepackaged Cameras are complete surveillance systems that include a camera and lens installed and pre-wired into a Bosch housing with a feed-through wall-mount. All packages feature Bosch’s signature line of Dinion, DinionXF or Dinion IP cameras.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features

  • General purpose, high-performance and Day/Night cameras
  • Network and analog cameras
  • Various lens options available
  • Bilinx bi-directional communication
  • Indoor or outdoor versions (outdoor IP66, NEMA 4X enclosure rating)
  • Camera and lens are pre-wired i a Bosch housing
  • Plug-and-play design includes feed through mount and 1.5 m (5 ft.) of cabling
  • Coax, fiber, UTP and IP outputs

Specifications:

Environment OUTDOOR
Form Factor BOX
Lens Type FIXED
PoE NO
Position Type FIXED
Resolution 540 TVL
Signal Process ANALOG

Spec Sheet

Spec Sheet