BOSCH SECURITY SYSTEMS | KBN-435V28-20
INDOOR PREPACKAGED CAMERA, 1/3-INCH STND RES COLOR, 2.8-10MM LENS, 24 V AC 60HZ

MFR PART #  KBN-435V28-20
PART #  368176
Minimum 1 Each

Description

The KBN and KBE Series Prepackaged Cameras are complete surveillance systems that include a camera and lens installed and pre-wired into a Bosch housing with a feed-through wall-mount. All packages feature Bosch’s signature line of Dinion, DinionXF or Dinion IP cameras.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Features

  • General purpose, high-performance and Day/Night cameras
  • Network and analog cameras
  • Various lens options available
  • Bilinx bi-directional communication
  • Indoor or outdoor versions (outdoor IP66, NEMA 4X enclosure rating)
  • Camera and lens are pre-wired i a Bosch housing
  • Plug-and-play design includes feed through mount and 1.5 m (5 ft.) of cabling
  • Coax, fiber, UTP and IP outputs

Specifications:

Environment INDOOR
Form Factor BOX
Lens Type FIXED
PoE NO
Position Type FIXED
Resolution 330 TVL
Signal Process ANALOG
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.