KEYSCAN | KI2K2SE
HID iCLASS SE 2K/2 13.56 MHz ISO (Printable) Smart Card - Keyscan Format

MFR PART #  KI2K2SE
PART #  548051
Minimum 1 PACK
In Stock

Description

13.56MHz Contactless ISO Standard (Printable) Smart Cards

Must be a reseller to purchase this product

Features

  • For new installations only
  • The Keyscan 13.56 MHz contactless printable smart card is designed to work with Keyscan iCLASS SE Series Readers for new installations only
  • Keyscan 36-bit Wiegand format for an extra layer of security
  • Features a graphics quaity surface that meets ISO quality standards when used with direct image or thermal transfer printers
  • 2K Memory with 2 application areas
  • Also available in 16K bit memory (Part #: KI16K16SE)
  • Keyscan iCLASS Elite Key format provides an additional layerof encryption giving Keyscan system users an added security layer compared to public key readers and credentials
  • Works with Keyscan iCLASS SE Readers: KR10SE, KR40SE, KRK40SE
  • Cards provide up to 4 in. read range
  • Package of 50 Cards

Specifications:

Memory 2K BITS
Frequency 13.56 MHZ
Product Type ISO CARD FOR PRINTING
Read Format SMART CARD
Sales Category ID BADGE
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.